This product requires certification to purchase.

4 in. Gasket x Spigot CIOD Straight PVC 45 Degree Elbow for C900 Pipe

You last purchased this on
 
Multi-Fittings Corporation

4 in. Gasket x Spigot CIOD Straight PVC 45 Degree Elbow for C900 Pipe

  • Fast #
  • Part #MUL274019
  • Item #7190670
  • Manufacturer Part #274019
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Multi-Fittings Corporation

4 in. Gasket x Spigot CIOD Straight PVC 45 Degree Elbow for C900 Pipe

  • Fast #
  • Part #MUL274019
  • Item #7190670
  • Manufacturer Part #274019
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Injection Molded
  • White In Color Molded
  • Long-term Reliability
  • Easy To Install
  • High Impact Strength
  • Corrosion Resistant
  • Ciod Sewer Fitting
  • Requires Certification

Specifications

Application:
Sewer, Non-pressure, Selsmic, Under Roadbeds
CSA Certified:
CSA B137.2
Clean Bagged:
No
Color Finish Name:
Splendure Stainless Steel
Elbow Degree:
45 DD
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Hub x Spigot
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Sewer Elbow
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Schedule Class:
SDR 18
UL Listed:
No