This product requires certification to purchase.

4 in. Hub 90 Degree PVC Elbow

Multi-Fittings Corporation

4 in. Hub 90 Degree PVC Elbow

  • Fast #
  • Part #MUL340256
  • Item #8702313
  • Manufacturer Part #340256
3.1 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

4 in. Hub 90 Degree PVC Elbow

  • Fast #
  • Part #MUL340256
  • Item #8702313
  • Manufacturer Part #340256
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 32 Pallet: 384
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    5  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Superior Chemical Resistance
  • Super Abrasion Resistance
  • Fabricated fitting
  • Leak-proof joints
  • Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints. This Eliminates underground water infiltration and exfiltration
  • The chemical resistance of SDR35 sewer fittings is exceptional. Acids, alkalis, and normally diluted hydrocarbons have little or no effect. Aggressive soil conditions due to sulfates, carbonates, industrial effluents, and acid rain are easily handled by SDR35 solvent weld sewer fittings
  • SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems.
  • Requires Certification

Specifications

ASTM:
ASTM D-2729, ASTM D-3034
Application:
Drainage, Sanitary, Sewer
CSA Certified:
CSA B182.1, CSA B182.2
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Schedule Class:
SDR 35
UL Listed:
No
UPC:
622454862791