This product requires certification to purchase.

4 in. Hub Long Turn Straight and DWV Schedule 40 PVC 90 Degree Elbow

You last purchased this on
 
Multi-Fittings Corporation

4 in. Hub Long Turn Straight and DWV Schedule 40 PVC 90 Degree Elbow

  • Fast #
  • Part #MUL026003
  • Item #3374613
  • Manufacturer Part #026003
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Multi-Fittings Corporation

4 in. Hub Long Turn Straight and DWV Schedule 40 PVC 90 Degree Elbow

  • Fast #
  • Part #MUL026003
  • Item #3374613
  • Manufacturer Part #026003
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1866
Clean Bagged:
No
Color Finish Name:
White
Elbow Degree:
90 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Long Turn Elbow
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
No
Origin:
Global
Schedule Class:
40