This product requires certification to purchase.

4 in. Hub Plastic Cleanout

You last purchased this on
 
Multi-Fittings Corporation

4 in. Hub Plastic Cleanout

  • Fast #
  • Part #MUL073824
  • Item #1350739
  • Manufacturer Part #073824
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Multi-Fittings Corporation

4 in. Hub Plastic Cleanout

  • Fast #
  • Part #MUL073824
  • Item #1350739
  • Manufacturer Part #073824
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Easy To Install
  • Resistant To Corrosion
  • Connections Can Be Made Using Pvc Primer And Solvent Cement, Along With A Threaded Connection
  • White In Color
  • Molded In 4 In - 8 In Configurations
  • Long-term Reliability
  • High Impact Strength
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub x Hub x Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cleanout
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic
Schedule Class:
CL150