This product requires certification to purchase.

4 in. Hub PVC DWV Combination Wye (Fabricated)

You last purchased this on
 
Multi-Fittings Corporation

4 in. Hub PVC DWV Combination Wye (Fabricated)

  • Fast #
  • Part #MUL026475
  • Item #3374778
  • Manufacturer Part #026475
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Multi-Fittings Corporation

4 in. Hub PVC DWV Combination Wye (Fabricated)

  • Fast #
  • Part #MUL026475
  • Item #3374778
  • Manufacturer Part #026475
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 45
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Injection Molded
  • High Chemical Resistance To Acids, Alkalis, Alcohols, Halogens And Other Corrosive Materials
  • Lower Installation Costs Pvc Pipe And Fittings Are Easily Handled, Stored, Cut, And Joined, Meaning Significant Reductions In Labor And Transportation Costs On Typical Installations
  • Superior Chemical Resistance Pvc Dwv Pipe And Fittings Handle Exceptionally Well Against Such Chemicals As Acids, Alkalis And Normally Diluted Hydrocarbons, Aggressive Industrial Effluents, And Acid Vain Are Easily Tolerated As Well
  • Corrosion Resistance Pvc Dwv Fittings Are Immune To Damage From Naturally Corrosive, Soil Conditions As Well As Electrochemical And Galvanic Corrosion
  • With A Dramatically Lower Thermal Conductivity Factor As Compared To Metal, Plastic Systems Have Less Heat Loss Or Gain And Sustain The Temperature Of The Service With Less Variation Than Metal Piping.
  • Requires Certification

Specifications

ASTM:
ASTM D-2665
Application:
Drainage
CSA Certified:
Yes
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Combination Wye
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Global
Schedule Class:
40