This product requires certification to purchase.

4 in. Hub Straight, DWV and Sanitary Schedule 40 PVC Tee in White

You last purchased this on
 
Multi-Fittings Corporation

4 in. Hub Straight, DWV and Sanitary Schedule 40 PVC Tee in White

  • Fast #
  • Part #MUL026470
  • Item #3374745
  • Manufacturer Part #026470
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Multi-Fittings Corporation

4 in. Hub Straight, DWV and Sanitary Schedule 40 PVC Tee in White

  • Fast #
  • Part #MUL026470
  • Item #3374745
  • Manufacturer Part #026470
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 5 PT: 150
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Schedule 40 Dimensions
  • Pvc Dwv Pipe And Fittings Handle Exceptionally Well Against Such Chemicals As Acids, Alkalis, And Normally Diluted Hydrocarbons. Aggressive Industrial Effluents And Acid Rain Are Easily Tolerated As Well.
  • Service Temperature Rated At 140°f (60°c)
  • Injection Molded
  • Easily Handled, Stored, Cut And Joined, Making Installation Costs Significantly Lower
  • Requires Certification

Specifications

ASTM:
ASTM D-1785, ASTM F-1866, ASTM D-2665
Application:
Drainage
CSA Certified:
CSA B182.1, CSA B182.2
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Sanitary Tee
Material:
Plastic
Material Type:
PVC DWV
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Global
Schedule Class:
40