4 in. Hub x Socket Weld PVC SDR 35 Sewer Wye
4 in. Hub x Socket Weld PVC SDR 35 Sewer Wye
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Chemically resistant to acids and alkalis, normally diluted hydrocarbons have little or no effect
- Easily handles aggressive soil conditions (sulfates, carbonates industrial effluents and acrid rain)
- Highly resistant to abrasion
- Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints. this eliminates underground water infiltration and exfiltration
- The chemical resistance of SDR35 sewer fittings is exceptional. Acids, alkalis, and normally diluted hydrocarbons have little or no effect. Aggressive soil conditions due to sulfates, carbonates, industrial effluents
- SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems
- Corrosion resistant
Specifications
- ASTM:
- ASTM D-2729, ASTM D-3034
- CSA Certified:
- CSA B182.1, CSA B182.2
- End Connection 1:
- Socket Weld
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Socket Weld x Hub x Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Sewer Wye
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Schedule Class:
- SDR 35