This product requires certification to purchase.

4 in. MPT PVC Plug

You last purchased this on
 
Multi-Fittings Corporation

4 in. MPT PVC Plug

Brand image
You last purchased this on
 
Multi-Fittings Corporation

4 in. MPT PVC Plug

  • Fast #
  • Part #MUL040424
  • Item #1096610
  • Manufacturer Part #040424
5 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Injection Molded
  • Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joint
  • The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional
  • SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems
  • Fits into female pipe threads
  • Requires Certification

Specifications

ASTM:
ASTM D-2729, ASTM D-3034
Application:
Residential
CSA Certified:
CSA B182.1, CSA B182.2
Clean Bagged:
No
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Plug
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Schedule Class:
SDR 35
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #MUL040289
Item #8702330
5 out of 5 Customer Rating
Requires Certification
Part #ADWVFAP
Item #35854
4.6 out of 5 Customer Rating
Requires Certification
Part #ADWVCOPM
Item #8786
5 out of 5 Customer Rating
Requires Certification
Part #ADWVSTK
Item #4096
4.2 out of 5 Customer Rating
Requires Certification
Part #CP9F
Item #3360
3.5 out of 5 Customer Rating
Requires Certification
Part #P40SF9F
Item #36531
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MUL340959
Item #8702364
3.7 out of 5 Customer Rating
Requires Certification
Part #MUL040492
Item #73980
3.8 out of 5 Customer Rating
Requires Certification
Part #MUL340926
Item #8702341
4.2 out of 5 Customer Rating
Requires Certification
Part #MUL040044
Item #176517
3.6 out of 5 Customer Rating
Requires Certification
Part #M274046
Item #7190750
5 out of 5 Customer Rating
Requires Certification
Part #MUL274050
Item #7674222
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing