Call for Pricing
Call for Pricing
This product requires certification to purchase.
4 in. Solvent Weld PVC Cap
You last purchased this on
Multi-Fittings Corporation
4 in. Solvent Weld PVC Cap
slide 1
You last purchased this on
Multi-Fittings Corporation
4 in. Solvent Weld PVC Cap
- Fast #
- Part #MUL340959
- Item #8702364
- Manufacturer Part #340959
3.7 out of 5 Customer Rating
Looking for compatible parts?
All Sizes
Purchase history
Multi-Fittings Corporation
4 in. Solvent Weld PVC Cap
340959
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Superior Chemical Resistance
- Super Abrasion Resistance
- Leak-proof joints
- Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints. This Eliminates underground water infiltration and exfiltration
- The chemical resistance of SDR35 sewer fittings is exceptional. Acids, alkalis, and normally diluted hydrocarbons have little or no effect. Aggressive soil conditions due to sulfates, carbonates, industrial effluents, and acid rain are easily handled by SDR35 solvent weld sewer fittings
- SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems.
- Corrosion resistant
-
Requires Certification
Specifications
- ASTM:
- ASTM D-2729, ASTM D-3034
- Application:
- Residential
- CSA Certified:
- CSA B182.1, CSA B182.2
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cap
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Schedule Class:
- SDR 35
- UL Listed:
- No
Customers Also Bought
1–6 of 18 items
Part #MUL063296
Item #48218
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL063404
Item #45080
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL063506
Item #44730
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL340952
Item #8702349
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL067326
Item #207041
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL063304
Item #47355
3.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL043714
Item #1795317
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL043736
Item #98593
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL067374
Item #248784
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL063627
Item #49790
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL043311
Item #1160
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #M74701BQF
Item #3018035
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL040995
Item #84522
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL040252
Item #8702353
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL040209
Item #8702337
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL340964
Item #8702323
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL040199
Item #8702316
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL340504
Item #8702369
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #MUL040424
Item #1096610
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #M274046
Item #7190750
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL274050
Item #7674222
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL340926
Item #8702341
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL040044
Item #176517
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL040492
Item #73980
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL026001
Item #3374597
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL340350
Item #8709553
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL043153
Item #119141
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL274003
Item #7190676
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL040767
Item #99310
4.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL340864
Item #8702373
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL274010
Item #7190673
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL340952
Item #8702349
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL026099
Item #3375155
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL040209
Item #8702337
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MUL043536
Item #523475
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Multi-Fittings Corporation
Blue Brute®
4 in. Barbed Straight CL150 PVC 45 Degree Elbow for C907 Pipe
Part #MUL073120
Item #1821701
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing