4 in. Spigot SDR 18 PVC Plug
4 in. Spigot SDR 18 PVC Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 288-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistant
- Easy to install
- Long-term reliability
- High impact strength
- Molded in 4 in. - 8 in. configurations
Specifications
- Application:
- Sewer, Non-pressure, Selsmic, Under Roadbeds
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Schedule Class:
- SDR 18