This product requires certification to purchase.

4 in. Spigot x Hub 45 Degree PVC Street Elbow

You last purchased this on
 
Multi-Fittings Corporation

4 in. Spigot x Hub 45 Degree PVC Street Elbow

Brand image
You last purchased this on
 
Multi-Fittings Corporation

4 in. Spigot x Hub 45 Degree PVC Street Elbow

  • Fast #
  • Part #MUL040252
  • Item #8702353
  • Manufacturer Part #040252
4.5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Superior Chemical Resistance
  • Super Abrasion Resistance
  • Fabricated fitting
  • Leak-proof joints
  • Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints. This Eliminates underground water infiltration and exfiltration
  • The chemical resistance of SDR35 sewer fittings is exceptional. Acids, alkalis, and normally diluted hydrocarbons have little or no effect. Aggressive soil conditions due to sulfates, carbonates, industrial effluents, and acid rain are easily handled by SDR35 solvent weld sewer fittings
  • SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems.
  • Requires Certification

Specifications

ASTM:
ASTM D-2729, ASTM D-3034
Application:
Drainage, Sanitary, Sewer
CSA Certified:
CSA B182.1, CSA B182.2
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Spigot
End Connection 2:
Hub
End Connections:
Spigot x Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Schedule Class:
SDR 35
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #MUL040199
Item #8702316
3.4 out of 5 Customer Rating
Requires Certification
Part #MUL340504
Item #8702369
5 out of 5 Customer Rating
Requires Certification
Part #MUL340864
Item #8702373
3.7 out of 5 Customer Rating
Requires Certification
Part #MUL040202
Item #8702324
5 out of 5 Customer Rating
Requires Certification
Part #MUL340964
Item #8702323
4.2 out of 5 Customer Rating
Requires Certification
Part #MUL040209
Item #8702337
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MUL340256
Item #8702313
3.1 out of 5 Customer Rating
Requires Certification
Part #MUL340964
Item #8702323
4.2 out of 5 Customer Rating
Requires Certification
Part #MUL040236
Item #84551
5 out of 5 Customer Rating
Requires Certification
Part #MUL040037
Item #1581006
3.8 out of 5 Customer Rating
Requires Certification
Part #MUL026091
Item #1228361
5 out of 5 Customer Rating
Requires Certification
Part #MUL040216
Item #8702345
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing