This product requires certification to purchase.

4 in. Spigot x Hub PVC 45 Degree Elbow in White

You last purchased this on
 
Multi-Fittings Corporation

4 in. Spigot x Hub PVC 45 Degree Elbow in White

  • Fast #
  • Part #MUL026120
  • Item #3375284
  • Manufacturer Part #026120
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Multi-Fittings Corporation

4 in. Spigot x Hub PVC 45 Degree Elbow in White

  • Fast #
  • Part #MUL026120
  • Item #3375284
  • Manufacturer Part #026120
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 300
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Schedule 40 dimensions
  • PVC DWV pipe and fittings handle exceptionally well against such chemicals as acids, alkalis, and normally diluted hydrocarbons. Aggressive industrial effluents and acid rain are easily tolerated as well
  • Service temperature rated at 140°F (60°C)
  • Injection molded
  • Easily handled, stored, cut and joined, making installation costs significantly lower
  • Requires Certification

Specifications

Application:
Drainage, Vent, Waste
Color Finish Name:
White
Elbow Degree:
45 DD
End Connection 1:
Spigot
End Connection 2:
Hub
End Connections:
Spigot x Hub
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
NSF Certified:
Yes
Origin:
Global