4 x 6 x 6 in. Reducing Schedule 40 Downspout Plastic Adapter
4 x 6 x 6 in. Reducing Schedule 40 Downspout Plastic Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 4 in x 6 in rectangular top size
- Injection molded
- Chemically resistant to acids and alkalis, normally diluted hydrocarbons have little or no effect
- Easily handles aggressive soil conditions (sulfates, carbonates industrial effluents and acrid rain)
- Highly resistant to abrasion
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4 in
- End Connection 1:
- Spigot
- End Connections:
- Spigot x Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 4 in x 6 in
- Material:
- Plastic
- Material Type:
- PVC DWV
- Product Type:
- Offset Adapter