6 in. Barbed DR 18 PVC Sewer Tee
6 in. Barbed DR 18 PVC Sewer Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Injection Molded
- Long-term Reliability
- Easy To Install
- High Impact Strength
- Corrosion Resistant
- Ciod Non Pressure Sewer Fittings
Specifications
- Application:
- Sewer, Non-pressure, Selsmic, Under Roadbeds
- Clean Bagged:
- No
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Sewer Tee
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- SDR 18