This product requires certification to purchase.

6 in. CIOD x Sewer PVC Adapter

Multi-Fittings Corporation

6 in. CIOD x Sewer PVC Adapter

  • Fast #
  • Part #MUL274035
  • Item #7166384
  • Manufacturer Part #274035
5 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

6 in. CIOD x Sewer PVC Adapter

  • Fast #
  • Part #MUL274035
  • Item #7166384
  • Manufacturer Part #274035
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • White In Color
  • Molded In 4 In - 8 In Configurations
  • Long-term Reliability
  • Easy To Install
  • High Impact Strength
  • Corrosion Resistant
  • Requires Certification

Specifications

Application:
Gravity Sewer, Non-pressure, Selsmic, Under Roadbeds, Higher Road Load
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Bell End
End Connections:
Hub x Bell End
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Sewer Adapter
IAPMO Listed:
No
Length:
10 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Schedule Class:
SDR 18
UL Listed:
No
UPC:
622454810716