6 in. Socket Weld x Grooved PVC 45 Degree DWV Elbow
6 in. Socket Weld x Grooved PVC 45 Degree DWV Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistant
- Bottle-tight joints
- Unique fitting design which properly distributes loads to surrounding bedding
- Structural reinforcements at key intersecting locations without losing flexibility
- Superior structural and impact strength for unparalleled crush-resistance
Specifications
- Application:
- Sewer, DWV Systems
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Name:
- White
- Elbow Degree:
- 45 DD
- End Connection 1:
- Gasket
- End Connection 2:
- Spigot
- End Connections:
- Gasket x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- CL160
- UL Listed:
- No