This product requires certification to purchase.

6819-12032S 12 Adapter SPxG DR18 C900xPSM

Multi-Fittings Corporation

6819-12032S 12 Adapter SPxG DR18 C900xPSM

  • Fast #
  • Part #MUL532619
  • Item #7339654
  • Manufacturer Part #532619
4.4 out of 5 Customer Rating
Brand image
Multi-Fittings Corporation

6819-12032S 12 Adapter SPxG DR18 C900xPSM

  • Fast #
  • Part #MUL532619
  • Item #7339654
  • Manufacturer Part #532619
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Superior structural and impact strength for unparalleled crush-resistance
  • Long-term reliability
  • Easy to install
  • Corrosion resistant
  • Bottle-tight system
  • Requires Certification

Specifications

ASTM:
ASTM C-900
Application:
Gravity Sewer, Higher Road Load, Non-pressure, Selsmic, Under Roadbeds
Clean Bagged:
No
Color Finish Name:
Blue
End Connection 1:
Spigot
End Connection 2:
Gasket
End Connections:
Spigot x Gasket
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Adapter
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Origin:
Domestic
Schedule Class:
DR18
UPC:
622454754812