8 x 8 x 4 in. Barbed Reducing SDR 35 PVC Sewer Wye for C900 Pipe
This product has been replaced by
Manufacturer Part #274011
8 x 8 x 4 in. Barbed Reducing SDR 35 PVC Sewer Wye for C900 Pipe
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 12-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Multi fittings special high molecular weight PVC compound with the highest impact strength
- Same water-tight gaskets as our AWWA C900 pressure fittings and can even be equipped with oil resistant nitrile gaskets for use in soils that are (or potentially could be) contaminated with hydrocarbons
- Easy to install
Documents
Specifications
- ASTM:
- ASTM D-3034
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 8 in x 8 in x 4 in
- Fitting Type:
- Reducing, Sewer
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Schedule Class:
- SDR 35