This product requires certification to purchase.

8 x 8 x 4 in. Gasket PVC DWV Wye

You last purchased this on
 
Multi-Fittings Corporation

8 x 8 x 4 in. Gasket PVC DWV Wye

  • Fast #
  • Part #MUL058212
  • Item #7659673
  • Manufacturer Part #58212
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Multi-Fittings Corporation

8 x 8 x 4 in. Gasket PVC DWV Wye

  • Fast #
  • Part #MUL058212
  • Item #7659673
  • Manufacturer Part #58212
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 13
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
4 in
Fitting Sizes:
8 in x 8 in x 4 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
No
Origin:
Domestic