4 in. C900 Flange Adapter BXF
Blue Brute® 4 in. C900 Flange Adapter BXF
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 62-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fabricated fitting
- Thicker Bell For A More Robust Fitting
- Bottle-tight Joints
- Made From 4000 Psi Hdb Pvc Compound
- Maintains Water Quality And Reduces Costs
- Corrosion Proof From Aggressive Soils And Galvanic Action
- Maintains water quality and reduces costs
Specifications
- AWWA:
- AWWA C-900, AWWA C-905
- Application:
- Municipal, Fire Lines, Sewage Force Mains, Industrial Process Lines, Irrigation Piping
- CSA Certified:
- CSA B137.3
- Collection:
- Blue Brute®
- Color Finish Name:
- Blue
- End Connection 1:
- Hub
- End Connection 2:
- Flanged
- End Connections:
- Hub x Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Adapter
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 4000 psi
- Schedule Class:
- SDR 18
- UL Listed:
- Yes