4 in. Gasket Sewer Straight PVC 11-1/4 Degree Elbow for C900 Pipe
Blue Brute® 4 in. Gasket Sewer Straight PVC 11-1/4 Degree Elbow for C900 Pipe
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 100-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-3034, ASTM F-1336
- CSA Certified:
- CSA B182.2
- Clean Bagged:
- No
- Collection:
- Blue Brute®
- Elbow Degree:
- 11-1/4 DD
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Sewer Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global