4X1 C-900 TAP TEE AWWATHR
Blue Brute® 4X1 C-900 TAP TEE AWWATHR
Product Details
Product Details
- Accepts Cast-iron Sized Pvc Pipe
- Bottle-tight Joints
- Thicker Bell For A More Robust Fitting
- Made From 4000 Psi Hdb Pvc Compound
- Maintains Water Quality And Reduces Costs
- Corrosion Proof From Aggressive Soils And Galvanic Action
- Smooth Glass Like Finish Reduces Friction Losses And Eliminates The Tuberculation Common In Iron Pipes
Specifications
- Application:
- Municipal, Fire Protection, Sewer, Industrial, Irrigation
- Collection:
- Blue Brute®
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- MPT
- End Connections:
- Hub x MPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 4 in x 4 in x 1 in
- Fitting Type:
- Tapped Tee
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global