6 in. PVC Adapter
Blue Brute® 6 in. PVC Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Fabricated Fitting
- Fiberglass Reinforced
- Thicker Bell For A More Robust Fitting
- Bottle-tight Joints
- Made From 4000 Psi Hdb Pvc Compound
- Maintains Water Quality And Reduces Costs
- Corrosion Proof From Aggressive Soils And Galvanic Action
- Smooth Glass Like Finish Reduces Friction Losses And Eliminates The Tuberculation Common In Iron Pipes
Specifications
- Application:
- Municipal, Fire Lines, Sewage Force Mains, Industrial Process Lines, Irrigation Piping
- Collection:
- Blue Brute®
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Flange Adapter
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global