6 x 6 x 4 in. Gasket Reducing PVC Tee
Blue Brute® 6 x 6 x 4 in. Gasket Reducing PVC Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 15-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Injection Molded
- Thicker Bell For A More Robust Fitting
- Made From 4000 Psi Hdb Pvc Compound
- Maintains Water Quality And Reduces Costs
- Corrosion Proof From Aggressive Soils And Galvanic Action
- Engineered For Strength Blue Brute® Injection-molded Pressure Fittings Have Wall Thicknesses At Least 25% Greater Than Dr18 Pipe Of The Same Size, Made Of 12454 Compounds, These Fittings Have The Same Long-term Hydrostatic Strength As The Pipe
- Corrosion Proof Made Of Noncorroding Pvc, Blue Brute® Fittings Will Not Rust Or Corrode In Aggressive Soils, Costly Sacrificial Anodes And Expensive Protective Coatings Commonly Used With Metal Fittings Are Not Required
- Improved Water Flows The Smooth Interior Surface Of Blue Brute Fittings Prevents Encrustations Such As Calcium From Adhering To Its Surface, Ultimately, The Water Distribution Line Stays Cleaner Longer And Provides Better Water Flow
- Lightweight And Easy To Handle Versus Mechanical Joint Alternatives
Specifications
- AWWA:
- AWWA C-907
- Application:
- Municipal, Fire Protection, Sewer, Industrial, Irrigation
- CSA Certified:
- CSA B137.2
- Clean Bagged:
- No
- Collection:
- Blue Brute®
- Color Finish Name:
- Blue
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 6 in x 6 in x 4 in
- Fitting Type:
- Tee
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 4000 psi
- Schedule Class:
- SDR 18