8 in. Spigot x Barbed Straight PVC Closet 5 Degree Bend for C900 Pipe
Blue Brute® 8 in. Spigot x Barbed Straight PVC Closet 5 Degree Bend for C900 Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- CSA Certified:
- CSA B137.2, CSA B137.3
- Clean Bagged:
- No
- Collection:
- Blue Brute®
- Elbow Degree:
- 5 DD
- End Connection 1:
- Spigot
- End Connection 2:
- Barbed
- End Connections:
- Spigot x Barbed
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 4000 psi