6 in. Gasket x Spigot CIOD Straight PVC 45 Degree Elbow for C900 Pipe
Crosstown® 6 in. Gasket x Spigot CIOD Straight PVC 45 Degree Elbow for C900 Pipe
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Injection Molded
- White In Color Molded
- Long-term Reliability
- Easy To Install
- High Impact Strength
- Corrosion Resistant
- Ciod Sewer Fitting
Specifications
- Application:
- Sewer, Non-pressure, Selsmic, Under Roadbeds
- CSA Certified:
- CSA B137.2
- Clean Bagged:
- No
- Collection:
- Crosstown®
- Color Finish Name:
- Polished Satin
- Elbow Degree:
- 45 DD
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Sewer Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- SDR 18
- UL Listed:
- No