This product requires certification to purchase.

8 x 6 in. Hub PVC Coupling

You last purchased this on
 
Multi-Fittings Corporation

8 x 6 in. Hub PVC Coupling

  • Fast #
  • Part #MUL340611
  • Item #8702315
  • Manufacturer Part #340611
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Multi-Fittings Corporation

8 x 6 in. Hub PVC Coupling

  • Fast #
  • Part #MUL340611
  • Item #8702315
  • Manufacturer Part #340611
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Superior Chemical Resistance
  • Super Abrasion Resistance
  • Leak-proof joints
  • Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints. This Eliminates underground water infiltration and exfiltration
  • Corrosion resistant
  • Bottle-tight system
  • The chemical resistance of SDR35 sewer fittings is exceptional. Acids, alkalis, and normally diluted hydrocarbons have little or no effect. Aggressive soil conditions due to sulfates, carbonates, industrial effluents, and acid rain are easily handled by SDR35 solvent weld sewer fittings
  • SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems.
  • Requires Certification

Specifications

ASTM:
ASTM D-3034
Application:
Drainage, Sewer
CSA Certified:
CSA B182.1, CSA B182.2
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
6 in
Fitting Sizes:
8 in x 6 in
Fitting Type:
Sewer, Coupling
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Global
Schedule Class:
SDR 35
UL Listed:
No