This product requires certification to purchase.

Hub PVC Sewer Tee Wye

You last purchased this on
 
Multi-Fittings Corporation

Hub PVC Sewer Tee Wye

  • Fast #
  • Part #MUL340159
  • Item #8702351
  • Manufacturer Part #340159
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Multi-Fittings Corporation

Hub PVC Sewer Tee Wye

  • Fast #
  • Part #MUL340159
  • Item #8702351
  • Manufacturer Part #340159
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Chemically resistant to acids and alkalis, normally diluted hydrocarbons have little or no effect
  • Easily handles aggressive soil conditions (sulfates, carbonates industrial effluents and acrid rain)
  • Highly resistant to abrasion
  • Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints. This Eliminates underground water infiltration and exfiltration
  • Corrosion resistant
  • Bottle-tight system
  • Requires Certification

Specifications

ASTM:
ASTM D-2729, ASTM D-3034
CSA Certified:
CSA B182.2
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Sewer Wye
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
No
Origin:
Global
Schedule Class:
SDR 35