4 x 3 in. Hub SDR 35 PVC Socket Weld Sewer Coupling
4 x 3 in. Hub SDR 35 PVC Socket Weld Sewer Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 28-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Superior Chemical Resistance
- Super Abrasion Resistance
- Leak-proof joints
- Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints. This Eliminates underground water infiltration and exfiltration
- Corrosion resistant
- Bottle-tight system
- The chemical resistance of SDR35 sewer fittings is exceptional. Acids, alkalis, and normally diluted hydrocarbons have little or no effect. Aggressive soil conditions due to sulfates, carbonates, industrial effluents, and acid rain are easily handled by SDR35 solvent weld sewer fittings
- SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems.
Specifications
- ASTM:
- ASTM D-3034
- Application:
- Drainage, Sewer
- CSA Certified:
- CSA B182.1, CSA B182.2
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Coupling, Reducing, Sewer
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Global
- Schedule Class:
- SDR 35
- UL Listed:
- No