8 in. Sewer SDR 18 PVC Repair Coupling
HydroRain® 8 in. Sewer SDR 18 PVC Repair Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- White In Color
- Molded In 4 In - 8 In Configurations
- Long-term Reliability
- Easy To Install
- High Impact Strength
- Corrosion Resistant
Specifications
- Application:
- Sewer, Non-pressure, Selsmic, Under Roadbeds
- Clean Bagged:
- No
- Collection:
- HydroRain®
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Repair Coupling
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 80 psi
- Schedule Class:
- SDR 18