3 in. Hub Solvent Weld Straight and Sanitary SDR 35 PVC Sewer Tee Wye
This product has been replaced by
Manufacturer Part #040210
3 in. Hub Solvent Weld Straight and Sanitary SDR 35 PVC Sewer Tee Wye
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 400-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Injection molded
- Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints, this eliminates underground water infiltration and exfiltration
- The chemical resistance of SDR35 sewer fittings is exceptional, acids, alkalies and normally diluted hydrocarbons have little or no effect, aggressive soil conditions due to sulfates, carbonates, industrial effluents and acid rain are easily handled by SDR35 solvent weld sewer fittings
- SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems
- Corrosion resistant
Specifications
- ASTM:
- ASTM D-2729, ASTM D-3034
- Application:
- Sewer
- CSA Certified:
- CSA B181.1, CSA B181.2
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Solvent Weld
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight Tee
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- SDR 35