This product requires certification to purchase.

You last purchased this on
 
Multi-Fittings Corporation

  • Fast #
  • Part #MUL274008
  • Item #7190685
  • Manufacturer Part #274008
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Multi-Fittings Corporation

  • Fast #
  • Part #MUL274008
  • Item #7190685
  • Manufacturer Part #274008
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Injection Molded
  • White In Color Molded
  • Long-term Reliability
  • Easy To Install
  • High Impact Strength
  • Corrosion Resistant
  • Ciod Sewer Fitting
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Sewer Wye
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
4000 psi
Schedule Class:
SDR 18