This product requires certification to purchase.

4 in. PVC SDR 35 Hub x Spigot Adapter

You last purchased this on
 
Multi-Fittings Corporation

4 in. PVC SDR 35 Hub x Spigot Adapter

  • Fast #
  • Part #MUL340342
  • Item #8702377
  • Manufacturer Part #340342
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Multi-Fittings Corporation

4 in. PVC SDR 35 Hub x Spigot Adapter

  • Fast #
  • Part #MUL340342
  • Item #8702377
  • Manufacturer Part #340342
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 65 Pallet: 1560
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Chemically resistant to acids and alkalis, normally diluted hydrocarbons have little or no effect
  • Easily handles aggressive soil conditions (sulfates, carbonates industrial effluents and acrid rain)
  • Highly resistant to abrasion
  • Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints. This Eliminates underground water infiltration and exfiltration
  • The chemical resistance of SDR35 sewer fittings is exceptional. Acids, Alkalis, and normally diluted hydrocarbons have little or no effect. Aggressive soil conditions due to sulfates, carbonates, industrial effluents, and acid rain are easily handled by SDR35 solvent weld sewer fittings
  • SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems.
  • Corrosion resistant
  • Requires Certification

Specifications

ANSI:
No
ASME:
No
ASTM:
ASTM D-3034
AWWA:
No
Application:
Drainage, Sewer
CSA Certified:
CSA B182.1, CSA B182.2
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Spigot
End Connection 2:
Hub
End Connections:
Spigot x Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Adapter
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14
NSF Certified:
No
Origin:
Global
Schedule Class:
SDR 35
UL Listed:
No