4 in. Gasket and CIOD PVC Sewer Cap
Sondria 4 in. Gasket and CIOD PVC Sewer Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 225-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Injection Molded
- Ciod Non Pressure Sewer Fittings
- Long-term Reliability
- Easy To Install
- High Impact Strength
- Corrosion Resistant
Specifications
- Application:
- Sewer, Non-pressure, Selsmic, Under Roadbeds
- Clean Bagged:
- No
- Collection:
- Sondria
- Color Finish Name:
- Matte Black
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Sewer Cap
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- SDR 18
- UPC:
- 622454813175