24 x 8 in. Bell End PVC Wye
Ultra Rib™ 24 x 8 in. Bell End PVC Wye
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM F-794
- Collection:
- Ultra Rib™
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Size 3:
- 8 in
- Fitting Sizes:
- 24 in x 8 in
- Material:
- Plastic
- Material Type:
- PVC