This product requires certification to purchase.

1.03 gal Trash Pump

You last purchased this on
 
Multiquip

1.03 gal Trash Pump

  • Fast #
  • Part #MQP2TH
  • Item #7001924
  • Manufacturer Part #QP2TH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Multiquip

1.03 gal Trash Pump

  • Fast #
  • Part #MQP2TH
  • Item #7001924
  • Manufacturer Part #QP2TH
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 2 in suction
  • 42.4 psi pressure
  • 1 in maximum solid intake
  • This Honda-powered trash pump boasts a host of standard features for superior performance across the board
  • One-man operation to use in various dewatering applications when you have debris in the water
  • Lightest trash pump in the multiquip fleet
  • Dual 2-in discharge ports
  • Reliable 4.8 hp Honda GX160 engine and low engine oil shutdown
  • Tubular Steel frame for transportation and pump protection
  • Cast Iron impeller and volute for abrasion resistance/long life
  • Requires Certification

Documents


Specifications

Capacity:
1.03 gal
Discharge:
2 in
Discharge Pressure:
42.4
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
211 gpm
Height:
20-3/10 in
Horsepower:
4.8 hp
Impeller:
Ductile Iron
Length:
26-9/10 in
Material:
Aluminum
Maximum Feet of Head:
98
Power Source:
Gas
Pump Application:
Dewatering
UL Listed:
No
Weight:
97 lb
Width:
18-3/10 in