This product requires certification to purchase.

50 ft. Quick Discharge Hose Coupling

You last purchased this on
 
Multiquip

50 ft. Quick Discharge Hose Coupling

  • Fast #
  • Part #MHDQ250
  • Item #7025002
  • Manufacturer Part #HDQ250
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Multiquip

50 ft. Quick Discharge Hose Coupling

  • Fast #
  • Part #MHDQ250
  • Item #7025002
  • Manufacturer Part #HDQ250
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Reinforced PVC lay-flat synthetic hose with NPT thread connectors
  • Requires Certification

Specifications

Application:
Dewatering
Discharge:
2 in
Length:
50 ft
Pressure - Maximum:
75 psi