This product requires certification to purchase.

1 in. Brass Float Valve

You last purchased this on
 
Munro

1 in. Brass Float Valve

  • Fast #
  • Part #MFLV1000
  • Item #7750191
  • Manufacturer Part #FLV1000
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Munro

1 in. Brass Float Valve

  • Fast #
  • Part #MFLV1000
  • Item #7750191
  • Manufacturer Part #FLV1000
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Flow Rate:
150 gpm
Length:
12 in
Valve Body Material:
Brass
Valve Size:
1 in
Waterworks Application:
Electric