This product requires certification to purchase.

2 in. Grooved Aluminum Dust Cap

You last purchased this on
 
Munro

2 in. Grooved Aluminum Dust Cap

  • Fast #
  • Part #MAP200DC
  • Item #7749801
  • Manufacturer Part #AP200DC
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Munro

2 in. Grooved Aluminum Dust Cap

  • Fast #
  • Part #MAP200DC
  • Item #7749801
  • Manufacturer Part #AP200DC
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Grooved
End Connections:
Grooved
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Dust Cap
Material:
Aluminum
UL Listed:
No