This product requires certification to purchase.

1/4 - 5/8 in. Stainless Steel Hose Clamp

You last purchased this on
 
Murray

1/4 - 5/8 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #SSHC4M
  • Item #518
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Murray

1/4 - 5/8 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #SSHC4M
  • Item #518
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
1/4 in - 5/8 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Hose Clamp
Size:
#4M