This product requires certification to purchase.

1-9/16 - 2-1/2 in. Stainless Steel Hose Clamp

You last purchased this on
 
Murray

1-9/16 - 2-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #SSHC32
  • Item #7000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Murray

1-9/16 - 2-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #SSHC32
  • Item #7000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
1-9/16 in - 2-1/2 in
Length:
12 in
Material:
Stainless Steel
Maximum Temperature:
212
NSF Certified:
No
Pressure - High:
150
Product Type:
Hose Clamp
Size:
#32