21W 1-Light LED Ceiling Light with Acrylic Glass in Oil Rubbed Bronze
Amani 21W 1-Light LED Ceiling Light with Acrylic Glass in Oil Rubbed Bronze
Product Details
Product Details
Specifications
- Collection:
- Amani
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 2700
- Diameter:
- 13 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Acrylic
- Height:
- 4-1/4 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Type:
- LED
- Lumens:
- 900
- Material:
- Glass, Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 21 W