100W 3-Light Vanity Strip Light in Polished Nickel
Delaney 100W 3-Light Vanity Strip Light in Polished Nickel
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Delaney
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 6 in
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 22 in