9-5/8 in. 75W 2-Light Semi-Flush Mount Ceiling Fixture in Satin Nickel
Hamlet 9-5/8 in. 75W 2-Light Semi-Flush Mount Ceiling Fixture in Satin Nickel
Product Details
Product Details
Specifications
- Collection:
- Hamlet
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 14 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched, Painted White
- Height:
- 9-5/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W