This product requires certification to purchase.

2-Light 10W Outdoor LED Wall Lantern in Painted Silver

You last purchased this on
 
Murray Feiss Industries

Mattix 2-Light 10W Outdoor LED Wall Lantern in Painted Silver

  • Fast #
  • Part #MOL11601PSILED
  • Item #7036091
  • Manufacturer Part #OL11601PSILED
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Murray Feiss Industries

Mattix 2-Light 10W Outdoor LED Wall Lantern in Painted Silver

  • Fast #
  • Part #MOL11601PSILED
  • Item #7036091
  • Manufacturer Part #OL11601PSILED
5 out of 5 Customer Rating

X Points
Color Finish Name: Painted Silver Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Featured in the decorative Mattix collection
  • 1 Array Integrated 20 watt light bulb
  • Fixture is supplied with 1 light bulb
  • Meets American with Disabilities Act standard extension requirements
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
  • ETL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative painted silver finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Mattix
Color Finish Category:
Silver Tones
Color Finish Name:
Painted Silver
Color Temperature:
2700
Depth:
3-1/2 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
7 in
Installation Type:
Wall Mount
Length:
14-1/2 in
Light Bulb Type:
Integrated LED
Lighting Style:
Modern
Lumens:
900
Material:
Aluminum
Number Of Hours:
50000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
Yes
Volts:
12V
Watts:
10 W
Width:
6 in