9 x 7 in. 100 W 3-Light Medium Bracket in Grecian Bronze
Morningside 9 x 7 in. 100 W 3-Light Medium Bracket in Grecian Bronze
Product Details
Product Details
- Featured in the decorative Morningside collection
- 3 A19 Medium 100 watt light bulbs
- UL listed for damp locations
- A great choice for your do-it-yourself project
- Decorative Grecian bronze finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
- ADA Compliant:
- No
- Collection:
- Morningside
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Grecian Bronze
- Depth:
- 7 in
- ETL Listed:
- No
- Glass Type:
- Cream Snow
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Length:
- 23 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W