This product requires certification to purchase.

115 V 25 ft. Cord Mercury Float Switch

You last purchased this on
 
Myers

115 V 25 ft. Cord Mercury Float Switch

  • Fast #
  • Part #MSM25NO
  • Item #367986
  • Manufacturer Part #SM25NO
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Myers

115 V 25 ft. Cord Mercury Float Switch

  • Fast #
  • Part #MSM25NO
  • Item #367986
  • Manufacturer Part #SM25NO
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Mount level control support brackets and install level controls on brackets and set controls at proper levels
  • For use with Myers® control panels
  • Model number SMF25NO
  • Requires Certification

Specifications

Color Finish Name:
Green, Black, Silver
Cord Length:
25 ft
Height:
5 in
Length:
7 in
Power Source:
AC
Volts:
115V
Width:
6 in