3/4 hp Shallow Well Jet Pump
HJ Series 3/4 hp Shallow Well Jet Pump
Product Details
Product Details
- Heavy duty cast iron case and motor bracket
- Dual compartment, 115/230 volt double-ball bearing motor with voltage selector switch
- Dual adjustment pressure switch with adjustable on/off pressure settings that keeps 20 PSI differential
- Includes priming tee and priming screen
- Stainless steel impeller wear ring
- Mechanical shaft seal with ceramic face and stainless steel construction for long seal life
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 14.8, 7.4
- CSA Certified:
- Yes
- Collection:
- HJ Series
- Depth:
- 22-63/1000 in
- Discharge:
- 1 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 23.5 gpm
- Height:
- 11-3/4 in
- Horsepower:
- 3/4 hp
- Impeller:
- Thermoplastic
- Lead Law Compliant:
- Yes
- Length:
- 22-63/1000 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 160
- Maximum Temperature:
- 140
- Power Source:
- AC
- Pressure - Maximum:
- 69 psi
- Pump Application:
- Shallow Well
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115/230V
- Width:
- 10-563/1000 in