This product requires certification to purchase.

1 hp Single Sealant Effluent Pump

You last purchased this on
 
Myers

ME Series 1 hp Single Sealant Effluent Pump

  • Fast #
  • Part #MME100S21
  • Item #1583434
  • Manufacturer Part #ME100S-21
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Myers

ME Series 1 hp Single Sealant Effluent Pump

  • Fast #
  • Part #MME100S21
  • Item #1583434
  • Manufacturer Part #ME100S-21
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ideal for use in mound and trench pressure distribution systems
  • High-efficiency, two-vane, enclosed impeller provides ideal performance for efficient dosing
  • Impeller passes full 3/4" solids
  • Enclosed impeller design eliminates the possibility of jamming or corrosion between impeller and volute
  • Motor has a winding current and temperature-sensitive overload
  • Volute seal ring is replaceable; restores pump to original performance if wear should occur
  • Motor is held in place by 4 screws; easily removed if service is ever needed
  • 3-year warranty
  • Requires Certification

Documents


Specifications

Built-In Grinder:
No
CSA Certified:
Yes
Collection:
ME Series
Connection Type:
NPT
Cord Length:
10 ft
Depth:
10 in
Discharge:
2 in
Flow Rate:
120 gpm
Height:
23 in
Horsepower:
1 hp
Impeller:
Thermoplastic
Maximum Feet of Head:
95
Product Type:
Effluent Pump
Pump Body Material:
Cast Iron
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
1
RPM:
3450
UL Listed:
Yes
Volts:
230V
Width:
13 in