115 V 1/2 hp Manual Effluent Pump
ME Series 115 V 1/2 hp Manual Effluent Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 31-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Switch Type Manual
- Liquids Handling Domestic effluent and drain water
- Cast Iron tough all cast-iron housing and volute case resists the most extreme corrosive environments
- High-efficiency Dosing Engineered thermoplastic or bronze 2-vane impeller provides ideal performance for efficient dosing
- Thermal protection heat sensor overload protection with automatic reset when motor cools to a safe operating temperature
- Powerful torque high-torque, permanent split capacitor (PSC) motor, no starting switches or relays to wear out
- Runs cooler rugged, oil-filled motor for bearing lubrication and maximum heat dissipation
- Leak protection optional leak probe senses water leakage past seal
Specifications
- AMP:
- 12.1
- CSA Certified:
- Yes
- Collection:
- ME Series
- Connection Type:
- NPT
- Cord Length:
- 20 ft
- Depth:
- 13 in
- Discharge:
- 2 in
- Flow Rate:
- 120 gpm
- Height:
- 16-4/5 in
- Horsepower:
- 1/2 hp
- Impeller:
- Thermoplastic
- Maximum Feet of Head:
- 56
- Product Type:
- Effluent Pump
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Width:
- 13 in